
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Black Painted Finish, Left
Mfr # E360L-BE-06 SPBLK FS LHR
Zoro # G509953989
product price:Â $1,271.99
/ea
Free Shipping & Returns
Key Features
Material
Varies
Length
11 in
Grade
Grade 1
Door Handing
LHR
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E360L-BE-06 SPBLK FS LHR
Zoro #
G509953989
UPC #
197163133048
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Item
Exit Device Trim
Material
Varies
Grade
Grade 1
Door Handing
LHR
For Use With
Von Duprin Trims
Finish
Black Painted
Description
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.