Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Left H

  • Mfr # E373L-BE-06 26D FS LHR

  • Zoro # G909953978


product price:  $1,442.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
LHR
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E373L-BE-06 26D FS LHR
Zoro #
G909953978
UPC #
197163132980
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
For Use With
Von Duprin Trims
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
LHR
Grade
Grade 1

Description

Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.