
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Right
Mfr # E360L-BE-06 26D FS RHR
Zoro # G309953950
product price:Â $1,287.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Length
11 in
For Use With
Von Duprin Trims
Grade
Grade 1
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E360L-BE-06 26D FS RHR
Zoro #
G309953950
UPC #
197163133017
Country of Origin
United States
Dimensions
Length
11 in
Width
6 in
Details
Item
Exit Device Trim
Door Handing
RHR
For Use With
Von Duprin Trims
Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze
Description
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.