Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Right

  • Mfr # E373L-BE-06 26D FS RHR

  • Zoro # G609953957


product price:  $1,442.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
RHR
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E373L-BE-06 26D FS RHR
Zoro #
G609953957
UPC #
197163132973
Country of Origin
United States

Dimensions

Width
6 in
Length
11 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
RHR
Grade
Grade 1
For Use With
Von Duprin Trims

Description

Electrified Lever Trim with Blank Escutcheon, Fail Safe, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.