
Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Dark Oxidized Satin Bronz
Mfr # E373L-BE-06 US10B FSE RHR
Zoro # G609953964
product price:Â $1,430.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
For Use With
Von Duprin Trims
Width
6 in
Grade
Grade 1
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E373L-BE-06 US10B FSE RHR
Zoro #
G609953964
UPC #
197163132997
Country of Origin
United States
Dimensions
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Door Handing
RHR
For Use With
Von Duprin Trims
Grade
Grade 1
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Description
Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.