Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Satin Chrome Finish, Left

  • Mfr # E360L-BE-06 26D FSE LHR

  • Zoro # G709953956


product price:  $1,426.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
LHR
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E360L-BE-06 26D FSE LHR
Zoro #
G709953956
UPC #
197163041640
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in

Details

Item
Exit Device Trim
Grade
Grade 1
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
LHR
For Use With
Von Duprin Trims

Description

Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.