Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Satin Chrome Finish, Righ
- Mfr # E360L-BE-06 26D FSE RHR
- Zoro # G809953986
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Finish
Satin Chrome
Length
11 in
Door Handing
RHR
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E360L-BE-06 26D FSE RHR
- Zoro #
- G809953986
- UPC #
- 197163041657
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 6 in
Details
- Item
- Exit Device Trim
- Material
- Brass or Bronze
- Finish
- Satin Chrome
- Door Handing
- RHR
- Grade
- Grade 1
- For Use With
- Von Duprin Trims
Description
Electrified Lever Trim with Blank Escutcheon, Fail Secure, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.