Zoro Homepage

Escutcheon Pull w/Lock and Thumbpiece

  • Mfr # 990TP-R/V US26D 3216

  • Zoro # G0518682


product price: $504.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Finish
Satin Chrome
Max. Door Height
84 in
Door Handing
Non-handed
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990TP-R/V US26D 3216
Zoro #
G0518682
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Max. Door Height
84 in
Overall Width
3 in
Overall Height
11 in

Details

Item
Door Pull Plate
Finish
Satin Chrome
Door Handing
Non-handed
Grade
1
Application
Heavy Traffic
ADA Compliant
No
Type
Trim
Outside Trim Type
Thumbpiece Pull
Series
99
Features
ANSI Function 02
Material
Brass
Visual Indicator Message
No Message
Operation Type
Hand Pull
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included

Description

Door Pull Plate, Material Brass, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.