Zoro Homepage

Exit Device Field Install Kits

  • Mfr # 22ALK 3FT 695

  • Zoro # G410056762


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Finish
Dark Bronze Painted
Body Material
Aluminum
For Use With
Von Duprin Exit Device Field Install Kits
Required Door Thickness
1-3/4" - 2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ALK 3FT 695
Zoro #
G410056762
UPC #
197163087266
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Door Handing
Non-Handed
Finish
Dark Bronze Painted
Body Material
Aluminum
For Use With
Von Duprin Exit Device Field Install Kits
Application
Exit Device Field Install Kits
Grade
Grade 1
Fire Rated
No
Cylinder Type
1-1/4" Mortise

Description

22 Series Exit Bar Field install Kit, Battery Powered Alarm Kit For 36 Device, Request to Exit Switch, Dark Bronze Painted Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.