
Exit Device Trim
Mfr # 379L-06 US10B LHR
Zoro # G610057026
product price: $952.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Grade
Grade 1
Function
Classroom
For Use With
Von Duprin Trims
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379L-06 US10B LHR
Zoro #
G610057026
UPC #
197163198177
Country of Origin
United States
Details
Application
Exit Device Trim
Grade
Grade 1
Function
Classroom
For Use With
Von Duprin Trims
Material
Bronze
Door Handing
LHR
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Description
Lever Trim, Classroom Function, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.