
Exit Device Trim
Mfr # 386NL US15 RHR
Zoro # G410057059
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
RHR
Finish
Satin Nickel Plated Clear Coated
Application
Exit Device Trim
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386NL US15 RHR
Zoro #
G410057059
UPC #
197163198276
Country of Origin
United States
Details
Grade
Grade 1
Door Handing
RHR
Finish
Satin Nickel Plated Clear Coated
Application
Exit Device Trim
Material
Brass or Bronze
For Use With
Von Duprin Trims
Function
Night Latch
Fire Rated
3 Hours {A}
Description
Night Latch Pull Trim, Satin Nickel Plated Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.