Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim

  • Mfr # 880NL-R US10B

  • Zoro # G810057178


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Function
Night Latch
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880NL-R US10B
Zoro #
G810057178
UPC #
197163065264
Country of Origin
United States

Details

Grade
Grade 1
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Function
Night Latch
Door Handing
Non-Handed
Application
Exit Device Trim
Cylinder Type
Rim
For Use With
Von Duprin Trims

Description

88 Series Night Latch Pull Trim, Less Cylinder, Rim Prep, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.