
Exit Device Trim
Mfr # M996L-06-M SP313 LHR
Zoro # G010056643
product price: $1,190.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Cylinder Type
1-1/4" Mortise
Finish
Dark Bronze Painted
Application
Exit Device Trim
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-06-M SP313 LHR
Zoro #
G010056643
UPC #
197163198399
Country of Origin
United States
Details
Grade
Grade 1
Cylinder Type
1-1/4" Mortise
Finish
Dark Bronze Painted
Application
Exit Device Trim
For Use With
Von Duprin Trims
Fire Rated
3 Hours {A}
Function
Classroom
Door Handing
Left Hand Reverse
Material
Aluminum
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Mortise Prep, 06 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.