
Exit Device Trim
Mfr # M996L-06-R/V SP313 RHR
Zoro # G810056409
product price: $1,190.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
For Use With
Von Duprin Trims
Door Handing
RHR
Application
Exit Device Trim
Cylinder Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-06-R/V SP313 RHR
Zoro #
G810056409
UPC #
197163198436
Country of Origin
United States
Details
Material
Aluminum
For Use With
Von Duprin Trims
Door Handing
RHR
Application
Exit Device Trim
Cylinder Type
Rim
Finish
Dark Bronze Painted
Function
Classroom
Grade
Grade 1
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 06 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.