
Exit Device Trim
Mfr # M996L-06-R/V US10B LHR
Zoro # G310056282
product price: $1,399.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Rim
Door Handing
LHR
Material
Bronze
Function
Classroom
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-06-R/V US10B LHR
Zoro #
G310056282
UPC #
197163198450
Country of Origin
United States
Details
Cylinder Type
Rim
Door Handing
LHR
Material
Bronze
Function
Classroom
Application
Exit Device Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.