
Exit Device Trim
Mfr # M996L-BE-07-M 26D LHR
Zoro # G110056765
product price: $1,374.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
LHR
For Use With
Von Duprin Trims
Function
Passage
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-BE-07-M 26D LHR
Zoro #
G110056765
UPC #
197163198597
Country of Origin
United States
Details
Grade
Grade 1
Door Handing
LHR
For Use With
Von Duprin Trims
Function
Passage
Finish
Satin Chrome
Material
Brass or Bronze
Fire Rated
3 Hours {A}
Application
Exit Device Trim
Description
Grade 1 Motorized Lever Trim, Blank Escutcheon, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.