
Exit Device Trim
Mfr # M996L-BE-17-R/V 26D RHR
Zoro # G710057032
product price: $1,374.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Door Handing
RHR
Grade
Grade 1
Material
Brass or Bronze
Function
Passage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-BE-17-R/V 26D RHR
Zoro #
G710057032
UPC #
197163198634
Country of Origin
United States
Details
For Use With
Von Duprin Trims
Door Handing
RHR
Grade
Grade 1
Material
Brass or Bronze
Function
Passage
Application
Exit Device Trim
Finish
Satin Chrome
Description
Grade 1 Motorized Lever Trim, Blank Escutcheon, Rim/Vertical Rod Prep, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.