Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Door Alarm Kit

  • Mfr # 33A-ALK-3-313

  • Zoro # G4065227


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery
Finish
Dark Bronze
For Use With
33A Series Exit Devices
Standards
ANSI 156.3
Door Handing
Nonhanded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33A-ALK-3-313
Zoro #
G4065227
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Body Length
36 in
Alarm Depth
36 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Exit Door Alarm Kit
Includes
9V Battery
Finish
Dark Bronze
For Use With
33A Series Exit Devices
Standards
ANSI 156.3
Door Handing
Nonhanded
Power Source
Battery
Alarm Type
Horn
Decibels
85 dB
Housing Material
Aluminum
Inside Keyed Cylinder Type
Mortise
Activated By
Unauthorized Egress
Siren Style
Horn
Body Material
Aluminum
Alarm Duration
Variable
Control Key Registration Required
No
Cylinder Type
Mortise
Product Type
Exit Door Alarm
Series
33A
Compatible Exit Device Series
33A Series
Sound Level
85 dB
Voltage Rating
9 V DC
Alarm Body Finish
Dark Bronze
Alarm Body Material
Aluminum

Description

Exit Door Alarm Kit, Finish Dark Bronze, Cylinder Type Mortise, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Nonhanded, Body Length 36 in, Decibels 85 dB, Power Source Battery, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards ANSI 156.3, For Use With 33A Series Exit Devices, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.