
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i
Mfr # 9847L-BE-07-F 3 315 LHR
Zoro # G109950821
product price:Â $4,116.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Black Anodized Aluminum
Fire Rated
Yes {Variable}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9847L-BE-07-F 3 315 LHR
Zoro #
G109950821
UPC #
197163150601
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Field Reversible
Finish
Black Anodized Aluminum
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-in Door Height, Passage Function, 07 Lever with Escutcheon, Less Dogging, Black Anodized Aluminum Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.