
Grade 1 Electric Passage 06 Lever Trim, Fail Secure, For Use With 33/35A Series Exit Devices, Black
Mfr # E360L-BE-06 SPBLK FSE RHR
Zoro # G016468846
product price: $1,455.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Grade
Grade 1
Finish
Sprayed Black
Exit Device Type
Trim
Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E360L-BE-06 SPBLK FSE RHR
Zoro #
G016468846
UPC #
197163041664
Country of Origin
United States
Details
Door Handing
Right Hand Reverse
Grade
Grade 1
Finish
Sprayed Black
Item
Exit Device Trim
Exit Device Type
Trim
Type
Trim
Material
VARIES
Color
Sprayed Black
Series
360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.