Grade 1 Electric Strike, Fail Safe Electrically Locked 12 VDC, 4-7/8 in. x 1-1/4 in. Faceplate, F
Mfr # 6211 12V US32 FS
Zoro # G414531999
product price:Â $881.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
2.625
Finish
Bright Stainless Steel
Length
1.5
Width
5.875
Color
Bright Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6211 12V US32 FS
Zoro #
G414531999
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
2.625
Length
1.5
Width
5.875
Details
Finish
Bright Stainless Steel
Color
Bright Stainless Steel
series
6200 Series Electric Strikes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.