Grade 1 Electric Strike, Fail Safe Electrically Locked 12 VDC, 4-7/8-in x 1-1/4-in Faceplate, For

  • Mfr # 6211 12V US10B FS

  • Zoro # G509954108


product price:  $985.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6200 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6211 12V US10B FS
Zoro #
G509954108
UPC #
197163159598
Country of Origin
United States

Dimensions

Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
12VDC
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6200 Series Electric Strikes
Material
Metal
Fire Rated
No
Features
Single Door

Description

Grade 1 Electric Strike, Fail Safe Electrically Locked 12 VDC, 4-7/8-in x 1-1/4-in Faceplate, For use with Cylindrical or Mortise Locks on Single Doors, Hollow Metal or Aluminum Frame, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.