Shop VON DUPRIN
See all product information
Create Account
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8 in. x 1-1/4 in. Faceplate, F
- Mfr # 6211WF 24V US10B FS
- Zoro # G614532024
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
2.625
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Length
1.5
Color
Dark Oxidized Satin Bronze Oil Rubbed
Width
5.875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6211WF 24V US10B FS
- Zoro #
- G614532024
- UPC #
- -
- Country of Origin
- United States
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- series
- 6200 Series Electric Strikes
Dimensions
- Faceplate Depth
- 2.625
- Length
- 1.5
- Width
- 5.875
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.