Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For

  • Mfr # 6210 24V US3 FS

  • Zoro # G709954243


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Finish
Bright Brass
For Use With Lockset Type
6200 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6210 24V US3 FS
Zoro #
G709954243
UPC #
197163024124
Country of Origin
United States

Dimensions

Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Finish
Bright Brass
For Use With Lockset Type
6200 Series Electric Strikes
Features
Single Door
Material
Metal
Fire Rated
No

Description

Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For use with Mortise Locks on Single Doors, Hollow Metal or Aluminum Frame, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.