Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 6 in. x 1-5/8 in. Faceplate

  • Mfr # 6111 24V US10B FS

  • Zoro # G914533189


product price:  $1,042.99
/ea
Free Shipping & Returns

Key Features

Faceplate Depth
2.625
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Length
1.5
Width
5.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111 24V US10B FS
Zoro #
G914533189
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2.625
Length
1.5
Width
5.875

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
6100 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.