Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 6 in. x 1-5/8 in. Faceplate, For u

  • Mfr # 6113 24V 32D FS

  • Zoro # G814532039


product price:  $928.99
/ea
Free Shipping & Returns

Key Features

Faceplate Depth
2.625
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Length
1.5
Width
5.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113 24V 32D FS
Zoro #
G814532039
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
2.625
Length
1.5
Width
5.875

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
6100 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.