
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 7-1/2-in x 1-7/8-in Faceplate, For
Mfr # 6114 24V US32 FS DS
Zoro # G409954154
product price:Â $1,305.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Grade
Grade 1
Finish
Bright Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6114 24V US32 FS DS
Zoro #
G409954154
UPC #
197163159703
Country of Origin
United States
Dimensions
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
24VDC
Grade
Grade 1
Finish
Bright Stainless
For Use With Lockset Type
6100 Series Electric Strikes
Fire Rated
No
Features
Single Door
Material
Metal
Description
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 7-1/2-in x 1-7/8-in Faceplate, For use with Rim Nightlatches on Single Doors, Hollow Metal or Aluminum Frame, Bright Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.