Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 9 in. x 1-5/8 in. Faceplate, For u
Mfr # 6112 24V 32D FS DS
Zoro # G914532014
product price:Â $1,144.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
2.625
Finish
Satin Stainless Steel
Width
5.875
Length
1.5
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6112 24V 32D FS DS
Zoro #
G914532014
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
2.625
Width
5.875
Length
1.5
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
6100 Series Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.