
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 4-7/8in x 1-1/4in Faceplate, F
Mfr # 6210 12V US10B
Zoro # G016469393
product price:Â $889.99
/ea
Free Shipping & Returns
Key Features
Height
2.63 in
Series
6200
Finish
Oil Rubbed Bronze
Input Voltage
12 VDC
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6210 12V US10B
Zoro #
G016469393
UPC #
197163369188
Country of Origin
Mexico
Dimensions
Height
2.63 in
Length
10-1/2 in
Width
5.88 in
Details
Series
6200
Finish
Oil Rubbed Bronze
Input Voltage
12 VDC
Material
VARIES
Item
Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.