
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9-in x 1-5/8-in Faceplate, Fire
Mfr # 6112 12V 32D DS
Zoro # G809954105
product price: $1,195.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Grade
Grade 1
Finish
Satin Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6112 12V 32D DS
Zoro #
G809954105
UPC #
197163023776
Country of Origin
United States
Dimensions
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC
Grade
Grade 1
Finish
Satin Stainless
For Use With Lockset Type
6100 Series Electric Strikes
Fire Rated
Yes {Variable}
Material
Metal
Features
Single Door
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9-in x 1-5/8-in Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.