Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9-in x 1-5/8-in Faceplate, Fire

  • Mfr # 6112 12V US10B

  • Zoro # G009954189


product price:  $968.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6100 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6112 12V US10B
Zoro #
G009954189
UPC #
197163159765
Country of Origin
United States

Dimensions

Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
12VDC
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6100 Series Electric Strikes
Fire Rated
Yes {Variable}
Features
Single Door
Material
Metal

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, 9-in x 1-5/8-in Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Dark Oxidized Satin Bronze Oil Rubbed Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.