Zoro Homepage

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, For use with Rim Exit Devices o

  • Mfr # 6121 12V 32D DS-LC

  • Zoro # G009949727


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Length (In.)
10.5 in
Body Material
Metal
Width (In.)
5.875 in
Depth (In.)
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121 12V 32D DS-LC
Zoro #
G009949727
UPC #
197163159680
Country of Origin
United States

Dimensions

Length (In.)
10.5 in
Width (In.)
5.875 in
Depth (In.)
2.625 in

Details

Finish
Satin Stainless
Body Material
Metal
Features
Double Door-Closed Back
For Use With
6100 Series Electric Strikes

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, For use with Rim Exit Devices on Double Doors Closed Back, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.