
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, For use with Rim Exit Devices o
Mfr # 6121 12V US3
Zoro # G009949567
product price: $1,521.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Length (In.)
10.5 in
For Use With
6100 Series Electric Strikes
Body Material
Metal
Features
Double Door-Closed Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6121 12V US3
Zoro #
G009949567
UPC #
197163159673
Country of Origin
United States
Dimensions
Length (In.)
10.5 in
Width (In.)
5.875 in
Depth (In.)
2.625 in
Details
Finish
Bright Brass
For Use With
6100 Series Electric Strikes
Body Material
Metal
Features
Double Door-Closed Back
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12 VDC, For use with Rim Exit Devices on Double Doors Closed Back, Hollow Metal, Aluminum, or Wood Frame, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.