Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6 in. x 1-5/8 in. Faceplate, F
Mfr # 6111 24V US3
Zoro # G914533196
product price:Â $1,029.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
2.625
Finish
Bright Brass
Length
1.5
Width
5.875
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6111 24V US3
Zoro #
G914533196
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
2.625
Length
1.5
Width
5.875
Details
Finish
Bright Brass
Color
Bright Brass
series
6100 Series Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.