Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6-in x 1-5/8-in Faceplate, Fire

  • Mfr # 6111 24V US10B

  • Zoro # G609954152


product price: $1,006.19
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6100 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111 24V US10B
Zoro #
G609954152
UPC #
840067672235
Country of Origin
United States

Dimensions

Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With Lockset Type
6100 Series Electric Strikes
Fire Rated
Yes {Variable}
Material
Metal
Features
Single Door, Double Door with Mullion

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6-in x 1-5/8-in Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors or Double Doors with Mullion, Hollow Metal, Aluminum, or Wood Frame, Dark Oxidized Satin Bronze Oil Rubbed Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.