Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6-in x 1-5/8-in Faceplate, Fire

  • Mfr # 6113 24V 32D DS-LC

  • Zoro # G709954229


product price:  $1,262.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Finish
Satin Stainless
For Use With Lockset Type
6100 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6113 24V 32D DS-LC
Zoro #
G709954229
UPC #
197163159727
Country of Origin
United States

Dimensions

Faceplate Depth
2.625 in
Faceplate Width
5.875 in
Length
10.5 in

Details

Item
Electric Strikes
Input Voltage
24VDC
Finish
Satin Stainless
For Use With Lockset Type
6100 Series Electric Strikes
Fire Rated
Yes {Variable}
Material
Metal
Features
Single Door

Description

Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 6-in x 1-5/8-in Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.