Zoro Homepage

Grade 1 Exit Device Trim, Classroom Function, Lever with Escutcheon, Flat Black Coated Finish, Left

  • Mfr # 230L-06 622 LHR

  • Zoro # G909949094


product price: $230.99
/ea
Free Shipping & Returns

Key Features

For Use With
22 Series Rim Exit Device
Finish
Flat Black Coated
Cylinder Type
1-1/4" Mortise
Fire Rated
No
Required Door Thickness
1-3/4 in to 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-06 622 LHR
Zoro #
G909949094
UPC #
197163167302
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Width
6 in
Length
11 in

Details

Item
Exit Device Trim
For Use With
22 Series Rim Exit Device
Finish
Flat Black Coated
Cylinder Type
1-1/4" Mortise
Fire Rated
No
Material
Metal
Door Handing
Left Hand Reverse
Features
For Von Duprin 22 Series Exit Bars
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Classroom Function, Lever with Escutcheon, Flat Black Coated Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.