
Grade 1 Exit Device Trim, Classroom Function, Lever with Escutcheon, Flat Black Coated Finish, Right
Mfr # 230L-06 622 RHR
Zoro # G109949177
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in to 2-1/4 in
Features
For Von Duprin 22 Series Exit Bars
Width
6 in
Length
11 in
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L-06 622 RHR
Zoro #
G109949177
UPC #
197163167296
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Width
6 in
Length
11 in
Details
Item
Exit Device Trim
Features
For Von Duprin 22 Series Exit Bars
Fire Rated
No
Door Handing
Right Hand Reverse
Cylinder Type
1-1/4" Mortise
For Use With
22 Series Rim Exit Device
Grade
Grade 1
Material
Metal
Finish
Flat Black Coated
Description
Grade 1 Exit Device Trim, Classroom Function, Lever with Escutcheon, Flat Black Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.