Zoro Homepage

Grade 1 Exit Device Trim, Night Latch Pull, Escutcheon Pull, Flat Black Coated Finish, Non-Handed

  • Mfr # 230NL 622

  • Zoro # G309948956


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Features
For Von Duprin 22 Series Exit Bars
Width
6 in
Finish
Flat Black Coated
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230NL 622
Zoro #
G309948956
UPC #
197163167265
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in
Required Door Thickness
1-3/4 in to 2-1/4 in

Details

Item
Exit Device Trim
Features
For Von Duprin 22 Series Exit Bars
Finish
Flat Black Coated
Fire Rated
No
For Use With
22 Series Rim Exit Device
Material
Metal
Cylinder Type
Rim
Grade
Grade 1
Door Handing
Non-Handed

Description

Grade 1 Exit Device Trim, Night Latch Pull, Escutcheon Pull, Flat Black Coated Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.