
Grade 1 Exit Device Trim, Passage Function, Lever with Escutcheon, Flat Black Coated Finish, Left Ha
Mfr # 230L-BE-06 622 LHR
Zoro # G509949029
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Required Door Thickness
1-3/4 in to 2-1/4 in
Width
6 in
Fire Rated
No
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L-BE-06 622 LHR
Zoro #
G509949029
UPC #
197163167289
Country of Origin
United States
Dimensions
Length
11 in
Required Door Thickness
1-3/4 in to 2-1/4 in
Width
6 in
Details
Item
Exit Device Trim
Fire Rated
No
Material
Metal
Door Handing
Left Hand Reverse
Cylinder Type
Non-Keyed
Grade
Grade 1
Finish
Flat Black Coated
Features
For Von Duprin 22 Series Exit Bars
For Use With
22 Series Rim Exit Device
Description
Grade 1 Exit Device Trim, Passage Function, Lever with Escutcheon, Flat Black Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.