Zoro Homepage

Grade 1 Exit Device Trim, Passage Function, Lever with Escutcheon, Flat Black Coated Finish, Right H

  • Mfr # 230L-BE-06 622 RHR

  • Zoro # G009948973


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Features
For Von Duprin 22 Series Exit Bars
Length
11 in
Finish
Flat Black Coated
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-BE-06 622 RHR
Zoro #
G009948973
UPC #
197163167272
Country of Origin
United States

Dimensions

Length
11 in
Width
6 in
Required Door Thickness
1-3/4 in to 2-1/4 in

Details

Item
Exit Device Trim
Fire Rated
No
Features
For Von Duprin 22 Series Exit Bars
Finish
Flat Black Coated
Grade
Grade 1
For Use With
22 Series Rim Exit Device
Door Handing
Right Hand Reverse
Material
Metal
Cylinder Type
Non-Keyed

Description

Grade 1 Exit Device Trim, Passage Function, Lever with Escutcheon, Flat Black Coated Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.