Grade 1 Knob Trim, Passage Function, Aluminum Painted Finish, Field Reversible
Mfr # 210K-BE 689
Zoro # G114532937
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Overall Width
6
Length (In.)
11
Color
Aluminum Painted
series
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210K-BE 689
Zoro #
G114532937
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6
Length (In.)
11
Details
Finish
Aluminum Painted
Color
Aluminum Painted
series
Von Duprin Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.