Grade 1 Lever Trim, Classroom Function, 02 Lever with Escutcheon, Satin Chrome Finish, Right Hand
Mfr # 360L-02 26D RHR
Zoro # G914533516
product price:Â $707.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Finish
Satin Chrome
Overall Width
6
Length (In.)
11
series
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-02 26D RHR
Zoro #
G914533516
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6
Length (In.)
11
Details
Color
Satin Chrome
Finish
Satin Chrome
series
Von Duprin Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.