Grade 1 Lever Trim, Classroom Function, 07 Lever with Escutcheon, Black Painted Finish, Right Hand
Mfr # 360L-07 SPBLK RHR
Zoro # G514533473
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Length (In.)
11
Overall Width
6
Finish
Black Painted
series
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
360L-07 SPBLK RHR
Zoro #
G514533473
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
11
Overall Width
6
Details
Color
Black Painted
Finish
Black Painted
series
Von Duprin Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.