Grade 1 Lever Trim, Classroom Function, Mortise Prep, 07 Lever with Escutcheon, Satin Chrome Finish

  • Mfr # 996L-07-M 26D RHR

  • Zoro # G216468660


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Series
996
Type
Trim
Exit Device Type
Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996L-07-M 26D RHR
Zoro #
G216468660
UPC #
840067674697
Country of Origin
Mexico

Details

Finish
Satin Chrome
Item
Exit Device Trim
Series
996
Type
Trim
Exit Device Type
Trim
Grade
Grade 1
Color
Satin Chrome
Door Handing
Right Hand Reverse
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.