
Grade 1 Lever Trim, Classroom Function, Mortise Prep, 17 Lever with Escutcheon, Satin Chrome Finish
Mfr # 996L-17-M 26D RHR
Zoro # G616468765
product price:Â $615.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Type
Trim
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-17-M 26D RHR
Zoro #
G616468765
UPC #
840067674727
Country of Origin
Mexico
Details
Item
Exit Device Trim
Grade
Grade 1
Type
Trim
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Exit Device Type
Trim
Series
996
Color
Satin Chrome
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.