Grade 1 Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 03 Lever with Escutcheon, Satin Chro

  • Mfr # 996L-03-R/V 26D RHR

  • Zoro # G716468764


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Type
Trim
Door Handing
Right Hand Reverse
Exit Device Type
Trim
Series
996
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996L-03-R/V 26D RHR
Zoro #
G716468764
UPC #
840067674598
Country of Origin
Mexico

Details

Grade
Grade 1
Type
Trim
Door Handing
Right Hand Reverse
Exit Device Type
Trim
Item
Exit Device Trim
Series
996
Finish
Satin Chrome
Color
Satin Chrome
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.