
Grade 1 Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever with Escutcheon, Satin Chro
Mfr # 996L-07-R/V 26D RHR
Zoro # G116468715
product price:Â $615.99
/ea
Free Shipping & Returns
Key Features
Series
996
Color
Satin Chrome
Door Handing
Right Hand Reverse
Type
Trim
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
996L-07-R/V 26D RHR
Zoro #
G116468715
UPC #
840067674703
Country of Origin
Mexico
Details
Series
996
Color
Satin Chrome
Door Handing
Right Hand Reverse
Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Exit Device Type
Trim
Item
Exit Device Trim
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.