Grade 1 Motorized Lever Trim, Classroom, 06 Lever with Escutcheon, Bright Brass, Right Hand Reverse

  • Mfr # M996L-06-R/V US3 RHR

  • Zoro # G016469386


product price:  $1,372.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Type
Trim
Finish
Bright Brass
Color
Bright Brass
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996L-06-R/V US3 RHR
Zoro #
G016469386
UPC #
197163377688
Country of Origin
Mexico

Details

Exit Device Type
Trim
Type
Trim
Finish
Bright Brass
Color
Bright Brass
Grade
Grade 1
Door Handing
Right Hand Reverse
Item
Exit Device Trim
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.