Grade 1 Motorized Lever Trim, Classroom, 07 Lever with Escutcheon, Bright Chrome, Left Hand Reverse

  • Mfr # M996L-07-R/V US26 LHR

  • Zoro # G316469390


product price:  $1,372.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M996L-07-R/V US26 LHR
Zoro #
G316469390
UPC #
197163377695
Country of Origin
Mexico

Details

Door Handing
Left Hand Reverse
Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
Item
Exit Device Trim
Type
Trim
Finish
Bright Chrome
Color
Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.